Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems End Clamps, Depth 5.75 In, PK4 720-1162

End Clamps, Depth 5.75 In, PK4 (Discontinued)

  • Mfr # 720-1162
  • Zoro # G2949856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1162
Zoro #
G2949856
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.75 in
Height
4.25 in
Width
5.25 in

Details

Item
End Clamp
For Use With
Solar Mounting Systems
Weight
0.60 lb
Includes
End Clamps
Material
Black Anodized, Premium-Grade Aluminum, and Stainless Steel

Description

End Clamp, Material Black Anodized, Premium-Grade Aluminum, and Stainless Steel, Weight 0.60 lb, Includes End Clamps, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.