Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mounting Systems End Clamps, Depth 5.75 In, PK4 720-1160

End Clamps, Depth 5.75 In, PK4 (Discontinued)

  • Mfr # 720-1160
  • Zoro # G2949865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1160
Zoro #
G2949865
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
5.75 in
Height
4.25 in
Width
5.25 in

Details

Item
End Clamp
Includes
End Clamps
Material
Aluminum
For Use With
Solar Mounting Systems
Weight
0.60 lb

Description

End Clamp, Material Aluminum, Weight 0.60 lb, Includes End Clamps, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.