Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-1158
Zoro #
G2949871
UPC #
-
Country of Origin
Unknown
Dimensions
Width
5.25 in
Depth
5.75 in
Height
4.25 in
Details
Item
End Clamp
Material
Aluminum
Includes
End Clamps
For Use With
Solar Mounting Systems
Weight
0.60 lb
Description
End Clamp, Material Aluminum, Weight 0.60 lb, Includes End Clamps, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.