Low Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25 1490A 02L 60" H20

  • Zoro # G2951374


product price:  $61.35
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 1490A 02L 60" H20
Zoro #
G2951374
UPC #
759426368491
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.875 in
Nominal Dial Size
2 1/2 in
Bolt Circle Diameter
2.13 in
Case Depth
1.65 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, Flow Measurement, Filtration Monitoring, Gas Measurement, OEM Applications, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Polysulfone
Series
1490
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
in wc
IP/NEMA Rating
IP54
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Calibration Certificate Included
No
Gauge Application
For Natural Gas & Other Gases
Gauge Primary Range Smallest Graduation
0.2
Case Color
Black
Smallest Graduation
0.2 in wc
Graduations
1 in wc
Socket Material
Brass
Case Material
Glass-filled polysulfone
Connection Type
MNPT
Standards
ASME
Wetted Materials
Brass / Copper
Includes Calibration Certificate
No
Pointer Color
Black
Includes Vent Plug
No
Vibration Resistance
None
Freeze Resistant Movement
No
Adjustable Pointer
No
Gauge Case Liquid
None
Primary Scale Minor Graduations
1
Sensor Material
Beryllium Copper
Bezel Material
Polycarbonate
Process Connection Gender
Male
Burst Pressure
5 psi
Removable Bezel
Yes
Sensor Type
Diaphragm
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Accuracy Scale
Mid-Scale
Scale Type
Single
Pressure Range Type
Pressure
Field Fillable
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade A
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F, -40 Degrees to 82 Degrees C
Pressure Gauge Type
Low Pressure Gauge
Compatible Process Media
Natural Gas
Dial Color
White
Dial Face Material
Aluminum
Bezel Mounting Type
Bayonet
Dry Dampening Feature
None
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 in wc
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Polysulfone, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP54, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.