Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM201608N6
Zoro #
G2951715
UPC #
639889832046
Country of Origin
United States
Dimensions
Height
19.70 in
Usable Opening Depth
7.25 in
Depth
8.30 in
Width
15.80 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
IP Rating
66
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
NEMA Rating
3R, 4X, 12
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Knockouts / No Knockouts
No Knockouts
Gasket
Polyurethane
Material
316L Stainless Steel
Metal Gauge
16
Standards
UL Listed, cUL
Series
WM
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 8.30 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 19.70 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 7.25 in, Width 15.80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.