Zoro Homepage
This item is Discontinued.
Tru-Flate V Ext, 3/4 In, 3/4In, 0.305-32, Bk, Nyl, Pk 50 38-324-50

V Ext, 3/4 In, 3/4In, 0.305-32, Bk, Nyl, Pk 50 (Discontinued)

  • Mfr # 38-324-50
  • Zoro # G2952074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38-324-50
Zoro #
G2952074
UPC #
046503383288
Country of Origin
Taiwan, Province of China

Dimensions

Valve Size
3/4 in
Thread Size
0.305-32
Length
3/4 in

Details

Item
Valve Extension
Color
Black
Material
Nylon

Description

Valve Extension, Color Black, Material Nylon, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.