Line Voltage Mechanical Thermostat, Heat or Cool, 30 to 110F, 120 to 277V AC, 1C, 1H

  • Mfr # 4LZ95

  • Zoro # G2952686


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4LZ95
Zoro #
G2952686
UPC #
190735329771
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Depth
3-1/2 in
Overall Width
3-1/4 in

Details

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
30 to 110 Degrees F
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 240V
8 A
Contact Rating Resistive @ 120V
16 A
Standards
UL/CUL Listed for US and Canada
Sensor Type
Hydraulic Air Coil
Inductive Amps @ 120V
16 A
Contact Rating Resistive @ 240V
8 A
Number of Switches
2
Locked Rotor Amps @ 120V
96 A
Locked Rotor Amps @ 240V
48 A
Contact Rating Resistive @ 277V
7.2 A
Full Load Amps @ 240V AC
8 A
Enclosure NEMA Rating
4X
Changeover Type
Automatic
Temperature Scale
Fahrenheit/Celsius
Enclosure Color
Black
Number of Poles
1
Temperature Differential
3 Degrees F
Minimum Control Temperature
30 Degrees F
Minimum Operating Temperature
-26 Degrees F
Maximum Operating Temperature
140 Degrees F
Full Load Amps @ 120V AC
16 A
Pilot Duty Rating
125 VA @ 24 to 277V AC
Maximum Control Temperature
110 Degrees F
Housing Material
Plastic
Programming Capability
Not Programmable

Description

Mech Tstat,Heat or Cool,Plastic,110/30F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.