1" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A

  • Mfr # BULK-RS-H50-1020

  • Zoro # G2952722


product price:  $67.75
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H50-1020
Zoro #
G2952722
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
1"
Width
12"
Length
24"
Overall Length
24 in
Overall Thickness
1 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 507
Grade
Standard
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Color
Black
Application
Oil Resistant
Type
Commercial Grade
Weather Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.061 in
Tear Strength
20 N/mm
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Shape
Sheet
Density
1.5 g/cc
Oil Resistance
Excellent

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.061 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.