Zoro Homepage
This item is Discontinued.
Leviton IEC Pin and Sleeve Receptacle, 100A, 250V 4100R-12W

IEC Pin and Sleeve Receptacle, 100A, 250V (Discontinued)

  • Mfr # 4100R-12W
  • Zoro # G2953307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100R-12W
Zoro #
G2953307
UPC #
078477838310
Country of Origin
Sweden

Details

Item
Watertight Pin and Sleeve Receptacle
Item - Plugs and Receptacles
Watertight Pin and Sleeve Receptacle
Body Material - Pin and Sleeve
Valox 357
Voltage
125/250VAC
Amps - Plugs and Receptacles
100
Amps
100
Voltage - Plugs and Receptacles
125/250V AC
Color - Plugs and Receptacles
Orange
Number of Poles
3
Phase
1
Number of Wires
4
Phase - Electrical
1
Features
Abuse Resistant, Corrosion Resistant
Color
Orange
Body Material
Valox 357
Switch Rated
No
Standards
UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, CE Certified, IEC 60309-1 and 60309-2
HP
1/2

Description

Watertight Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Phase 1, Standards UL Listed 1682 and 1686, CSA Certified C22.2 No 182.1, CE Certified, IEC 60309-1 and 60309-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.