Go/No Go Plug Gage Assy, M12.0-1.75 6H
Mfr # 302130530
Zoro # G2954637
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 19mm; NoGo: 9.5mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
302130530
Zoro #
G2954637
UPC #
662631343088
Country of Origin
United States
Dimensions
Overall Length
Go: 19mm; NoGo: 9.5mm
Thread Size
M12 X 1.75
Handle Length
3"
Pitch Diameter - Go Member
10.86 mm
Dimension Type
Metric
Gauge Length - Go Member
19.00 mm
Pitch Diameter - No-Go Member
11.06 mm
Gauge Length - No-Go Member
9.50 mm
Description
Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6H, Thread Size M12 x 1.75, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19.00 mm, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.