Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T

  • Mfr # TC20075ST

  • Zoro # G2954874


product price:  $98.25
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC20075ST
Zoro #
G2954874
UPC #
610377166812
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Overall Height
2 5/8 in
Width
2 5/8 in
Size
3/4"
Length
4 3/4 in
Overall Length
4.75 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Socket x Thread
Connection
SKT/FNPT
Body Material
CPVC
Max. Water Pressure - Valves
235 psi @ 70 Degrees F
Cracking Pressure
3 psi
Max. Temp.
190 Degrees F
Body Material - Valves
CPVC
Seal Material
FKM
Connection Type - Check Valves
FNPT x Socket
Seal Material - Check Valves
Viton
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical (Flow Up)
Sub-Category
CPVC
Cracking Pressure - Check Valves
3.0 psi
Max. Temp. - Valves
190 Degrees F
Seat Material - Check Valves
Viton
Flow - Valves
10.0 gpm
Standards
ASTM D1784
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Vertical
Item
Check Valve
Mechanism and Body Design
Inline True Union
Application - Valves
General Purpose, Pumps
Flow Design
Single
Seat Material
FKM
Flow
10 GPM
Max. Pressure
235 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Material of Construction
CPVC
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
190 Degrees F
Coefficient of Volume (Cv)
7.7
Connection Gender - Side 1
Female
Valve Body Style
Inline
Connection Type - Side 1
Union Socket/Union NPT
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Check Mechanism
Ball
Operating Temperature - Minimum
34 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
For Media
Water
Silent Check
Standard
Connection Type - Side 2
Union Socket/Union NPT
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 3/4 in, Connection Type FNPT x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 235 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 10 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.