Dampers, Compression, Extended 16.54
Mfr # HX3N1-002
Zoro # G2954944
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Type
Compression Only
Material
Steel
Compressed Length
10.63 in
Extended Length
16.54 in
Max. Weight
674 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HX3N1-002
Zoro #
G2954944
UPC #
-
Country of Origin
Germany
Dimensions
Compressed Length
10.63 in
Extended Length
16.54 in
Fitting Thread Size
M8
Rod Dia.
0.39 in
Ball Diameter
0.51 in
Cylinder Dia.
1.1 in
Rod Diameter
0.39 in
Stroke Length
5 29/32 in
Cylinder Diameter
1.1 in
Details
Item
Shock Absorber
Type
Compression Only
Material
Steel
Max. Weight
674 lb
Fixed Resistance
No
Stroke
5.91 in
Locking
No
Fitting Type
Elbow
Adjustable Resistance
Yes
Damper Type
Compression Only
Rated Capacity - Maximum
674 lb
Force Resistance
Adjustable
System of Measurement
Metric
Description
Dampers, Compression Only, Material Steel, Max. Weight 674, Locking No, Rod Dia. 0.39 In., Cylinder Dia. 1.1 In., Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 In., Stroke 5.91 In., Extended Length 16.54 In., Compressed Length 10.63 In., Fixed Resistance No, Adjustable Resistance Yes, Damper Type Compression Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.