118 Degree Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 33/64

  • Mfr # 52433

  • Zoro # G2955267


product price:  $28.49
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52433
Zoro #
G2955267
UPC #
662355524336
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
33/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
2 1/4 in
Diameter
0.515625
Shank Size
0.5
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 1/16 in

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
List Number
190F
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.5156
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Standards
ISO
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Series
190F
Silver & Deming Drill
Yes
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel, Wood
Material Grade - Machining
General Purpose
Bit Style
Silver & Deming
Number of Drill Bits
1
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Reduced Shank Drill Bit, Drill Bit Size 33/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.