Extended Prong Cotter Pin, 5/32 in Dia, 3 in L, Low Carbon Steel, 500 PK
Mfr # WWG-156-2000-LZ
Zoro # G2955285
product price:Â $26.79
/pk 500, $0.05/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
5/32 in
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-156-2000-LZ
Zoro #
G2955285
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
5/32 in
Shank Length
4 in
Length
2 in
Usable Length
3 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.25
Standards
ASME B18.8.1
Description
Cotter Pin,5/32 in dia,2 in L,PK500, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Standards ASME B18.8.1, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.