Arbor Mount Flap Disc, 7in, 80, Medium (Discontinued)
- Mfr # 66261119285
- Zoro # G2955626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261119285
Zoro #
G2955626
UPC #
-
Country of Origin
Unknown
Dimensions
Disc Dia.
7"
Mounting Size
5/8"-11
Details
Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Medium
Grit
80
Series
R822
Item
Arbor Mount Flap Disc
Operating Speed (RPM)
8600 RPM
Max. RPM
8600
Backing Material
Fiberglass
Description
Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series R822, Backing Material Fiberglass, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.