AX45 Cogged, Classical V-Belt, 47 in Outside Length, 1/2 in Top Width, 5/16" Thickness, 1 Ribs

  • Mfr # 1YVX1

  • Zoro # G2956116


product price:  $10.19
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX45
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1YVX1
Zoro #
G2956116
UPC #
190735150542
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Thickness
5/16"
Outside Length
47 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX45
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Belt Material
Gum Rubber
Color
Black
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Bands
1
Edge Construction
Raw Edge
Belt Coating
Rubber
Tensile Strength
3,400 N/mm
Resistance Properties
Heat; Oil, Static Conductive
Application
General Industrial

Description

The DAYTON - 1YVX1 is a Cogged, Classical V-Belt designed for general industrial applications. This belt is constructed with a fabric cover, rubber body, and polyester cords which may contribute to its potential durability, flexibility, and resistance against certain environmental factors like heat and chemicals. The raw edge cogged design could potentially enhance power transmission efficiency.

Key Features of the DAYTON - 1YVX1 V-Belt:

  • Belt Material: Made from gum rubber with a fabric cover and polyester reinforcing cords that may contribute to enhanced durability and flexibility.
  • Construction: Designed with a Raw Edge, Cogged design that could potentially enhance power transmission efficiency.
  • Operating Temperature Range: Rated for operation within temperature ranges of -22 Degrees F to 194 Degrees F. Suitability for various environments is dependent on specific conditions.
  • Number of Ribs: Contains one rib that is intended to distribute load evenly which may potentially enhance grip or improve performance depending on usage conditions.
  • Outside Length & Top Width: Measures an outside length of 47 inches and top width of half an inch. Fitment in machinery drive systems depends on specific system requirements.
  • V-Belt Section & Type: Classified under AX section indicating its dimensions. It is a classical cogged type v-belt which might be used for power transmission based on application specifics.
  • Tensile Strength & Resistance Properties: Has tensile strength rating at 3,400 N/mm along with properties that might resist heat; oil; static conductive elements. Longevity will depend upon actual usage conditions
.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.