Business Envelope, White, Paper, PK30

  • Mfr # QUA69112

  • Zoro # G2956129


product price:  $6.49
/pk 30, $0.22/ea
Sold in multiples of 2 for $12.98

Key Features

Opening
Side
Color
White
Material
Paper
Width
9 1/2 in
Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QUA69112
Zoro #
G2956129
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9 1/2 in
Height
4 1/8 in
Envelope Size
#10
Trade Size
#10
Exterior Dimensions
4.13 x 9.5

Details

Item
Business Envelopes
Opening
Side
Color
White
Material
Paper
Closure
Redi-Strip(TM)
Envelope Closure
Self Adhesive
Security Tint
Yes
Seam Type
Side
Basis Weight
24 lb Bond
Weight
0.53 lbs
Finish
Wove
Flap Type
Commercial
Features
Heat-Resistant Adhesive
Exterior Material(s)
Paper Stock

Description

Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint Yes, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.