Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH55GY-C-SPL
Zoro #
G2956760
UPC #
-
Country of Origin
United States
Dimensions
Length
22 in
Size
Universal
Details
Material
Polycarbonate, Cotton/Nylon Blend
Color
Gray
Standards
ASTM F2178, ASTM F1506
Fabric Weight
26 oz/sq yd
Hazard Risk Category (HRC)
4
ATPV Rating
55.0 cal/sq cm
Includes
Universal Air System
Item
Arc Flash Hood
Description
ATPV Rating 55.0 cal/sq cm, Color Gray, Fabric Weight 26 oz/sq yd, Includes Universal Air System, Arc Flash Hood, Size Universal, Standards ASTM F2178, ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.