Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 215-4062

  • Zoro # G2956877


product price:  $74.05
/ea

Key Features

Overall Length
3 5/16 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
215-4062
Zoro #
G2956877
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 5/16 in
Drill Bit Size
13/32 in
Shank Dia.
13/32 in
Flute Length
1 15/16 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
13/32"
Shank Length
34.9 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
49.2 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.4063
List Number
215
Application
For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
Not Rated
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Series
215
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, K, M, N, P, S
Helix Angle - Maximum
15 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.