This item is Discontinued.

New York Wire Screening, Charcoal Fiberglass, 48" W, 7 ft. L, .011" Wire Dia 33107

Screening, Charcoal Fiberglass, 48" W, 7 ft. L, .011" Wire Dia (Discontinued)

  • Mfr # 33107
  • Zoro # G2956947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33107
Zoro #
G2956947
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
18 x 16
Width
48"
Length
7 ft.
Wire Dia.
.011"
Opening Size
18 x 16

Details

Item
Screening
Screen Material
Charcoal Fiberglass
Type
Roll
Frame Material
None
Open Area (%)
65.0

Description

48 in x 84 in Charcoal Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.