Binder Clips, Small, Black Silver, PK12

  • Mfr # ACC72020

  • Zoro # G2957005


product price:  $1.29
/pk 12, $0.11/ea
Sold in multiples of 7 for $9.03

Key Features

Color
Black
Material
Plastic, Steel
Width
0.7"
Size
3/4 in
Holding Capacity
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACC72020
Zoro #
G2957005
UPC #
-
Country of Origin
China

Dimensions

Width
0.7"
Size
3/4 in
Clip/Clamp Jaw-Size Capacity
0.31"
Clip/Clamp Trade Size
Small
Clip/Clamp Width
0.75"
Overall Width
3/4 in

Details

Item
Binder Clip
Color
Black
Material
Plastic, Steel
Holding Capacity
1/4 in
Product Type
Binder Clips
Clip/Clamp Material(s)
Plastic; Steel Wire
Clip/Clamp Type
Binder Clips
Clip/Clamp Coating/Finish
Epoxy
Clip/Clamp Color(s)
Black/Silver
Weight
0.08 lbs

Description

Reusable black binder clip with silver arms securely fastens stacks of paper. Tempered steel provides extra strong hold and clips spring back into shape when removed.


  • Reusable black binder clip with silver arms securely fastens stacks of paper. Tempered steel provides extra strong hold and clips spring back into shape when removed.
  • Black binder clip with silver arms securely fastens stacks of paper.
  • Tempered steel construction provides extra-strong hold.
  • Ideal for reuse, clips spring back into shape when removed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.