Standard Dowel Pin, 3/32 in Nominal Dia, 7/16 in L, Stainless Steel, 50 PK
Mfr # D16-437
Zoro # G2957701
product price:Â $11.29
/pk 50, $0.23/eaKey Features
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.0939 in
Nominal Diameter
3/32 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D16-437
Zoro #
G2957701
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.0939 in
Nominal Diameter
3/32 in
Shank Length
7/16 in
Length Tolerance
+/-0.01 in
Overall Length
7/16"
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Standard
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
MS 16555_619
Rockwell Hardness
C36
Double Shear Strength
1,000 lb
Manufacturer Location
Made in USA*
Description
Dowel Pin,SS,3/32 in dia,7/16 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 7/16 in, System of Measurement Inch, Nominal Diameter 3/32 in, Manufacturer Location Made in USA*, Double Shear Strength 1,000 lb, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.