Dual Pressure Control, 1/4 In Male Flare (Discontinued)
- Mfr # P170LB-1E
- Zoro # G2958006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P170LB-1E
Zoro #
G2958006
UPC #
-
Country of Origin
Mexico
Details
Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
20 to 100
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55/65
Low Pressure Differential (PSIG)
7 to 50
Mounting
Level, Upright Position with the Bellows and Conduit Connection Facing Down
Voltage
120/240
Reset Low
Auto
Limited Knob Adjustment
Cutout
Pressure Connection
1/4 in Male Flare
Reset High
Auto
For Use With
Commercial Refrigeration and Air Conditioning
Characteristics
Fully Adjustable Through all Pressure Ranges, Minimum Differential
Includes
1/4 in Male Flare Connector, NEMA 1 Enclosure
Description
Dual Pressure Control
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.