This item is Discontinued.

Mk Diamond Products Brck Saw, Wet/Dry Cut, Cap Strt, 10In Blade MK-101

Brck Saw, Wet/Dry Cut, Cap Strt, 10In Blade (Discontinued)

  • Mfr # MK-101
  • Zoro # G2959065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-101
Zoro #
G2959065
UPC #
092333210010
Country of Origin
United States

Dimensions

Width
21-1/2"
Height
22-1/2"
Blade Dia.
10 in
Length
36 in
Rip Cut Size
20"
Diagonal Cut Size
14"
Depth of Cut
3"
Length (Straight Wireway)
36 in

Details

Item
Brick Saw
Tool Weight
92 lb
HP
1.5
Includes
Removable Thermoplastic Water Reservoir, 10" Diamond Blade, Water Pump Assembly, Rip Guides for Straight Cuts
Voltage
115, 230
Hz
60
Application
Tile, Ceramics, Stone
Standards
UL
Power Source
Capacitor Start
Arbor Hole
5/8"
Corded/Banded
Corded
Corded/Cordless
Corded
Material
Zinc Plated 1 Piece Steel Frame, Cast Aluminum Support Components
Full Load Amps
16, 8
Cutting Type
Wet/Dry

Description

Brick Saw, Power Source Capacitor Start, Blade Dia. 10 in, Cutting Type Wet/Dry, Tool Weight 92 lb, Voltage 115, 230, Includes Removable Thermoplastic Water Reservoir, 10 in Diamond Blade, Water Pump Assembly, Rip Guides for Straight Cuts, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.