Grooved Clevis Pin, 5/16 in Dia, 1-1/2 in Usable Lg, Steel, 1 PK
Mfr # WWG-HLPGRR-034
Zoro # G2959451
product price:Â $4.29
/eaKey Features
Head Type
Headed
System of Measurement
Inch
Usable Length
1-1/2 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-HLPGRR-034
Zoro #
G2959451
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
5/16 in
Usable Length
1-1/2 in
Shank Length
1-27/32 in
Length
1 27/32 in
Maximum Usable Length
1 1/2 in
Details
Item
Grooved Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Includes
(2) E-Rings
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1 27/32 in L,Steel 5/16in dia, Product Type Grooved Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1215, Head Type Headless, Head Diameter Not Applicable, Maximum Usable Length 1 1/2 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 27/32 in, System of Measurement Inch, Standards ASME B18.8.1, Includes (2) E-Rings, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.