This item is Discontinued.

Omron Photoelectric Sensor, Cylinder, Reflective E3F2-R2Z2

Photoelectric Sensor, Cylinder, Reflective (Discontinued)

  • Mfr # E3F2-R2Z2
  • Zoro # G2959643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3F2-R2Z2
Zoro #
G2959643
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.71"
Depth
3.54"
Diameter
18mm
Length
0.71"
Min. Object Size
56 mm dia Opaque
Minimum Object Size
56mm Dia. Opaque

Details

Item
Photoelectric Sensor
IP Rating
IP67
Max. Load Current
200mA
Electrical Connection
2m Cable
Response Time
30.0 msec
Light Source
Infrared LED
Operating Temp. Range
-25 Degrees to 55 Degrees C
Features
Acrylate Resin Lens
Power Requirement
24 to 240VAC
Footnotes
4,5
Operation Mode
Dark On
Response Time (ms)
30
Shape
Cylindrical
Sensing Method
Retroreflective
NEMA Rating
1, 2, 4
Body Material
Plastic
Product Type
Photoelectric Sensor
Emitted Sensor Light
Infrared
NEMA Enclosure Rating
1, 2, 4

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.