Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Metering 3 Hole Metering Faucet S-4171-LD

Metering 3 Hole Metering Faucet (Discontinued)

  • Mfr # S-4171-LD
  • Zoro # G2960027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-4171-LD
Zoro #
G2960027
UPC #
671252000768
Country of Origin
Unknown

Dimensions

Connection Size
1/2" NPSM
Manufacturers Warranty Length
1 yr
Spout Length
4 3/4 in

Details

Faucet Operation
Metering
Number of Holes
3
ADA Compliant
Yes
Handle Type
Push
Flow Rate
2.2 gpm
Faucet Finish
Chrome
Standards
ADA, CSA, ASME/ANSI, IAPMO
Item
Metering Faucet
Mounting
Deck
Drain Type
Without Strainer
Replacement Cartridge
G05-0441-RPR
ADA Compliance
Yes
Type
Widespread, 2 Handle
Material of Construction
Brass
Outlet Type
Aerated

Description

Item Metering Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.