1/2 in Drive Impact Socket Bit 14 mm, Metric

  • Mfr # 4LZF3

  • Zoro # G2960361


product price:  $7.75
/ea

Key Features

SAE or Metric
Metric
Finish
Manganese Phosphate
Number of Points
6
Socket Depth
Standard
Bit Length
63/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LZF3
Zoro #
G2960361
UPC #
190735854938
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Overall Length
3 1/32 in
Size
14mm
Socket Depth
Standard
Bit Length
63/100 in
Tip Size
14 mm
Socket Size
14 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Manganese Phosphate
Number of Points
6
Standards
ANSI Standard
Category Type
Socket Bits
Tip Type
Hex
Measurement Type
Metric
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Replaceable Insert
No
Magnetized Tip
No
Insulated
No
Tip Style
Hex
Locking
Yes
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

This Westward 14mm Socket Bit is the ideal tool for loosening or tightening fasteners. It will work with your 1/2 in. drive impact wrench, making the job much easier. The socket bit has a hex tip that allows you to adjust parts without having to reposition the wrench. Made of alloy steel, this impact socket bit is durable and built to last. Its size makes it compatible with your 14 mm sockets, allowing you to work on a variety of jobs around the house or garage. If you need an impact socket bit that will get the job done quickly and efficiently, then this Westward 14mm Socket Bit is what you are looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.