Coiled Spring Pin, 4 mm Outside Dia, 14 mm L, Steel, 100 PK

  • Mfr # 5EE81

  • Zoro # G2961332


product price:  $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
4 mm
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5EE81
Zoro #
G2961332
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
4 mm
Shank Length
14 mm
Chamfer Diameter
1.9 mm
Nominal Diameter
2 mm
Outside Dia.
2 mm
Length Tolerance
+/-0.25mm
Overall Length
12mm
Chamfer Length Reference
0.7 mm
Fits Hole Dia. (Min.-Max.)
1.99-2.10mm
Usable Length
12 mm
Fits Minimum Hole Diameter
1.99 mm
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
2.1 mm
Chamfer Length (Max.)
0.7 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2M
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
562 lb
Standards
AISI 1070 - 1080
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Coiled Spring Pin, 2mm dia,12mm L,Coiled,PK100, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.99 mm, Fits Maximum Hole Diameter 2.1 mm, Shank Length 12 mm, Maximum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Coiled Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.