SPC4750 Metric V-Belt, 4750mm Outside Length, 22 mm Top Width, 18mm Thickness, 1 Ribs

  • Mfr # SPC4750

  • Zoro # G2963143


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPC
Industry Number
SPC4750
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPC4750
Zoro #
G2963143
UPC #
072053619492
Country of Origin
Mexico

Dimensions

Top Width
22 mm
Thickness
18mm
Outside Length
4750mm
Belt Trade Size
SPC

Details

Item
Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPC
Industry Number
SPC4750
Number of Ribs
1
Material
Elastomeric Compound w/Flex-Bonded Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Wrapped
Number of Bands
1
Edge Construction
Wrapped
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Minimum Operating Temperature
-70 Degrees F
Belt Material
EPDM
Application
Food Processing, Machine Tool, Textile Mills
Banded Belt
Yes

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPC4750, Number of Bands 1, Outside Length 4,796 mm, Reinforcing Cord Material Polyester, Thickness 18 mm, Top Width 23 mm, Belt Trade Size SPC, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.