Square D
Nonreversing No Enclosure NEMA Rating, 480V AC
Mfr # 8911DPSO53V06
Zoro # G2963195
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating No Enclosure
- HP @ 3 Phase - 240V 15 hp
- Action Nonreversing
- Amps AC 50 A
- Number of Poles 3
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC 8911DPSO53V02
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC 8911DPSO53V09
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC 8911DPSG53V09
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC 8911DPSG23V02
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC 8911DPSG42V09
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC 8911DPSO43V14
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC 8911DPSG53V06
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC 8911DPSG43V06
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC A25CGE60B
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC 8911DPSO33V02
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC 8911DPSG13V09
- Square D Motor Controls