Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb

  • Mfr # 3NRH1

  • Zoro # G2964421


product price:  $39.15
/ea

Key Features

Overall Height
18.9 in
Overall Width
8.1 in
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NRH1
Zoro #
G2964421
UPC #
190735481837
Country of Origin
China

Dimensions

Overall Height
18.9 in
Overall Width
8.1 in
For Wall Opening Depth
6.2 in
For Wall Opening Height
17.9 in
Window Size
17 in W x 8 in H
For Wall Opening Width
8.1 in
Overall Depth
6.2 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Tempered Glass
For Tank Weight
5 lb
Mount Type
Surface
Includes
Break Glass Decal, Glass Clips
Window Color
Clear
Finish
Powder Coated
Features
For Use In Offices and Warehouses
Color
White
Resistance Properties
Corrosion Resistant, Scratch Resistant
Lock Type
Padlockable
Viewing Window
Yes
Includes Mounting Hardware
Yes
Includes Break-Glass Tool
Yes
Type
Surface Mount
Housing Material Finish
Galvanized
For Location
Indoor
Break-Glass Window
Yes
For Number of Extinguishers
(1) 5 lb
Legend
Break Glass

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, For Tank Weight 5 lb, Housing Material Steel, Mount Type Surface, Mounting Location Wall, Overall Height 18.9 in, Overall Width 8.1 in, Extinguisher Securing Mechanism Not Applicable, Features For Use In Offices and Warehouses, For Number of Extinguishers (1) 5 lb, For Wall Opening Depth 6.2 in, For Wall Opening Height 17.9 in, For Wall Opening Width 8.1 in, Housing Color White, Housing Material Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.