1/2" Drive Socket Set, Metric, 24pcs, Skt St, Chrm, 10-32 mm, 12Pt

  • Mfr # J54211

  • Zoro # G2966451


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
24
Includes
(3) Socket Bars 13", 17", Socket Clips 1/2" Drive; (24) Socket 3/8" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm
Finish
Full Polish
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J54211
Zoro #
G2966451
UPC #
662679240646
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
10 mm to 36 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm
Standard Socket Style/Size
Standard 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 36 mm

Details

Item
Socket Set
Number of Pieces
24
Includes
(3) Socket Bars 13", 17", Socket Clips 1/2" Drive; (24) Socket 3/8" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm
Finish
Full Polish
Tether Capable
Tether Capable
Sockets Included
(24) Standard 12-Point
Measurement Type
Metric
Standards
ASME B107.5M; AS954E S3.8.1
Ratchets Included
None
Deep Socket Point Styles Included
None
Impact Rated
No
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
12
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Tether Ready
No
Includes Deep Sockets
Deep Sockets Not Included
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included
Includes Wrenches
No
Non-Sparking
No
Container Type
Rail
Number of Standard Sockets
24
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Type
Standard Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.