Gate Valve, Class 200, 2 In, 316 SS

  • Mfr # 4VMW5

  • Zoro # G2969075


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
316 Stainless Steel
Handle Material
Aluminum
Handle Type
Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VMW5
Zoro #
G2969075
UPC #
190735521113
Country of Origin
China

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
3 37/50 in
Overall Length
3.74 in
Connection Size - Side 1
2 in
Handle Diameter
3.94 in
Handle Height
6.69 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT
Body Material
316 Stainless Steel
Item
Gate Valve
Handle Material
Aluminum
Handle Type
Wheel
Max. Cold Working Pressure - CWP
200 psi
Max. Water Pressure - CWP
200 psi
Valve Class
Class 200
Valve Max. Fluid Temp.
365 Degrees F
Valve Stem Type
Non-Rising
Stem Material
316 Stainless Steel
Top of Handle to Inlet Center
6 69/100
Wedge Material
316 Stainless Steel
Body Material - Valves
316 Stainless Steel
Seal Material
PTFE
Stem Type
Non-Rising
Bonnet Style
Screw-In
Seat Material
PTFE
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
230
Bonnet Material
316 Stainless Steel
Maximum Pressure - Steam
15 psi
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
2 yr
Wedge Style
Solid
For Media
Water
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Maximum
365 Degrees F
Connection Gender - Side 1
Female
Valve Series
VTGA

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 15 psi, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.