Zoro Homepage
This item is Discontinued.
Wera Power Bit, 1/4", #4 05057160001

Power Bit, 1/4", #4 (Discontinued)

  • Mfr # 05057160001
  • Zoro # G2970642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05057160001
Zoro #
G2970642
UPC #
013288094810
Country of Origin
Czechia

Dimensions

Point Size
#4
Shank Size
1/4"

Details

Bit Style
Spanner
Fastening Tool Item
Socket Bit
Item
Power Bit
Impact Rated
No
SAE or Metric
SAE, Metric

Description

Power Bit, Bit Style Spanner, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.