Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitutoyo Center Head, 12-24 In 180-202U

Center Head, 12-24 In (Discontinued)

  • Mfr # 180-202U
  • Zoro # G2971315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-202U
Zoro #
G2971315
UPC #
603908536154
Country of Origin
Unknown

Dimensions

Head Size (In.)
12-24

Details

Item
Combination Square Center Head
Head Type
Center
Head Material
Hardened Cast Iron
Material
Hardened Cast Iron
Finish
Blue Enamel
For Use With
Combination Square

Description

Combination Square Center Head, Head Type Center, Head Material Hardened Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.