Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd

  • Mfr # ZB6DGC

  • Zoro # G2971507


product price:  $37.75
/ea

Key Features

Action
Maintained/Maintained
Size
16 mm
NEMA Rating
13, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB6DGC
Zoro #
G2971507
UPC #
785901363132
Country of Origin
France

Dimensions

Size
16 mm
Panel Cutout Diameter
16 mm
Manufacturer Warranty Length
18 mo
Cad Overall Width
24 mm
Cad Overall Depth
55 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm

Details

Action
Maintained/Maintained
NEMA Rating
13, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Color
Black
Item
Keyed Selector Switch
Bezel Material
Plastic
Operator Color
Black
Switch Operation @ Position B
XO
Basic Material
Plastic
Position
2
Switch Operation @ Position A
OX
Includes
Key
IP Rating
IP65
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508
Bezel Color
Black
Switch Operation @ Position C
No Third Position
Key Number
200
Key Removal
Any Position
Operator Head Material
Metal
Switch Operation @ Position D
No Fourth Position
Series
XB6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Includes Operator Key
Key Included
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Number of Positions
2
Operator Illumination
Non-Illuminated
Key Removal Position
Any Position
Operator Head Color
Black
Operator Head Type
Keyed
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP65 IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB6
Product Or Component Type
head for key selector switch
Operator Position Information
2 positions
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Product Certifications
UL || CCC || CSA || GOST
Type Of Keylock
key 200
Shape Of Signaling Unit Head
rectangular
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Key Withdrawal Position
in any position
Protective Treatment
TC
Operator Profile
black key switch

Description

Keyed Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number 200, Includes Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.