Zoro Homepage
This item is Discontinued.
Nalgene Volumetric Flask, 100mL, Polypropylene 4000-0100

Volumetric Flask, 100mL, Polypropylene (Discontinued)

  • Mfr # 4000-0100
  • Zoro # G2972036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-0100
Zoro #
G2972036
UPC #
-
Country of Origin
Unknown

Dimensions

Stopper Size
20mm
Labware Height - Metric
184 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Material of Construction
Polypropylene
Capacity
100 mL
Tolerance
+/-0.16mL
Item
Volumetric Flask

Description

Volumetric Flask, Flask Type Volumetric, Tolerance +/-0.16mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.