Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank

  • Mfr # 310-006125

  • Zoro # G2972140


product price:  $8.29
/ea
Sold in multiples of 15 for $124.35

Key Features

Cutting Edge Type
Single Cut
Shape
Ball Shape
Cutter Dia.
1/8"
Length of Cut
1/8 in
Trade Number
SD-42L2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-006125
Zoro #
G2972140
UPC #
888226073509
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/8 in
Overall Length
2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/8 in

Details

Cutting Edge Type
Single Cut
Shape
Ball Shape
Trade Number
SD-42L2
Angle
14 Degrees
Type
Single Cut
Application
Metalworking, Contouring, Hole Deburring and Build Up Welding Preparation
Item
Carbide Bur
Shank Material
Carbide
Abrading Application
Build Up Welding Preparation, Contouring, Hole Deburring, Metalworking
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material
Carbide
Number of Ends
Single End
Head Material Grade
C2 Submicron
Cut Type
Single
Coating
Bright (Uncoated)
Max. Speed
90,000 RPM
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Head Shape
Ball
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310D
Operating Speed - Maximum
90,000 RPM
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-42L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.