This item is Discontinued.

Magnecraft Relay, Sequencing, DPDT, 12VDC, Coil Volts 711XBXCL-12D

Relay, Sequencing, DPDT, 12VDC, Coil Volts (Discontinued)

  • Mfr # 711XBXCL-12D
  • Zoro # G2972286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711XBXCL-12D
Zoro #
G2972286
UPC #
-
Country of Origin
China

Details

Item - Relay
Alternating Relay
Coil Volts
12VDC
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Mounting - Relay
Plug In
Type
Impulse Sequencing
Max. Input Volts
300
Amps
12
Number of Contacts
2
Base Type
Square
Contact Form
DPDT
Socket
6CVD5
Item
Alternating Relay
Pins
8
Status Indicator
LED Indicates Closed Contact

Description

Alternating Relay, Contact Form DPDT, Status Indicator LED Indicates Closed Contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.