Carbide Bur, Tree, 1/8 In, 1/8 Shank

  • Mfr # 310-002110

  • Zoro # G2972579


product price:  $6.49
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Tree
Cutter Dia.
1/8"
Length of Cut
1/4 in
Trade Number
SF-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-002110
Zoro #
G2972579
UPC #
888226069434
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Tree
Trade Number
SF-41
Type
Double Cut
Shank Material
Carbide
Application
Metalworking, Narrow Contours
Item
Carbide Bur
Coating
Bright (Uncoated)
Head Shape
Tree
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Abrading Application
Metalworking, Narrow Contouring
End Type
Radius
Number of Ends
Single End
Head Material
Carbide
Max. Speed
90,000 RPM
Cut Type
Double
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310F
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 310F, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.