Carbide Bur, Flame, 3/16 In, 1/8 Shank

  • Mfr # 310-001151

  • Zoro # G2973078


product price:  $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Cutting Edge Type
Single Cut
Shape
Flame
Cutter Dia.
3/16"
Length of Cut
3/8 in
Trade Number
SH-53
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310-001151
Zoro #
G2973078
UPC #
888226067225
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
3/8 in
Overall Length
1 11/16 in
Shank Size
1/8"
Head Dia.
3/16 in
Shank Dia.
1/8 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Flame
Trade Number
SH-53
Item
Carbide Bur
Application
Metalworking, Contouring and Milling
Type
Single Cut
Shank Material
Carbide
Cut Type
Single
Number of Ends
Single End
Coating
Bright (Uncoated)
Max. Speed
75,000 RPM
Abrading Application
Metalworking, Milling, Contouring
Head Shape
Flame
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material
Carbide
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Head Material Grade
C2 Submicron
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
Operating Speed - Maximum
75,000 RPM
List Number
310H
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SH-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 75,000 RPM, List Number 310H, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.