Carbide Bur, Pointed Tree, 1/8, 1/8 Shank

  • Mfr # 310-001145

  • Zoro # G2973096


product price:  $6.55
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Cutter Dia.
1/8"
Length of Cut
1/2 in
Trade Number
SG-44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-001145
Zoro #
G2973096
UPC #
888226067188
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Pointed Tree
Trade Number
SG-44
Item
Carbide Bur
Application
Metalworking, Milling, Acute Angle Milling and Narrow Contouring
Shank Material
Carbide
Type
Single Cut
Abrading Application
Acute Angle Milling, Metalworking, Milling, Narrow Contouring
Head Material
Carbide
Head Shape
Tree
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, , Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Head Material Grade
C2 Submicron
Cut Type
Single
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
Max. Speed
90,000 RPM
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
90,000 RPM
List Number
310G
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-44, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 310G, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.