This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Watertight Locking Connector 3P 4W 480VAC 27W76H

20A Watertight Locking Connector 3P 4W 480VAC (Discontinued)

  • Mfr # 27W76H
  • Zoro # G2973661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27W76H
Zoro #
G2973661
UPC #
783585184289
Country of Origin
United States

Dimensions

Cord Size
0.560 in to 0.775 in

Details

Item - Plugs and Receptacles
Watertight Locking Connector
Amps - Plugs and Receptacles
20
NEMA Plug Configuration - Plugs and Receptacles
L16-20R
Voltage - Plugs and Receptacles
480V AC
Wiring Style
Standard
Color - Plugs and Receptacles
Yellow
Shrouded / Non-Shrouded
Non-Shrouded
Grade - Plugs and Receptacles
Industrial
NEMA Rating
4, 4X, 12, 6, 6P
Standards
UL/CSA
Color
Yellow
Antimicrobial
No
Power Indicator
No
IP Rating
65, 66, 67
Special Features
Corrosion resistant
Grade
Industrial/Commercial
Item
Watertight Locking Connector
Phase
3
Voltage
480VAC
Number of Poles
3
Number of Wires
4
Corrosion Resistant
Yes
NEMA Configuration
L16-20R
HP
5
Amps
20
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Locking Connector, Housing Material Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67, Number of Poles 3, Number of Wires 4, Phase 3, Wiring Style Standard, Grade Industrial/Commercial, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.