13 1/4 in x 10 1/4 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 22XN13

  • Zoro # G2973750


product price:  $1.55
/ea
Sold in multiples of 25 for $38.75

Key Features

Inside Length
13 1/4 in
Inside Width
10 1/4 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XN13
Zoro #
G2973750
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
13 1/4 in
Inside Width
10 1/4 in
Inside Height
12 in
Outside Length
13 5/8 in
Outside Height
12 5/8 in
Outside Width
10 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
13 1/4x10 1/4x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 13 1/4 in, Inside Width 10 1/4 in, Inside Height 12 in, 13 1/4x10 1/4x12-6 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 1/4 in, Outside Width 10 1/4 in, Outside Height 12 in, 13 5/8x10 5/8x12 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.