Interior Paint, Flat, Water Base, Yorktowne Green, 5 gal (Discontinued)
- Mfr # N3733X005HC133
- Zoro # G2974048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N3733X005HC133
Zoro #
G2974048
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Interior Paint
For Use On Surface Material
Drywall, Masonry, Metal, Fiber, Plaster, Wood
Color
Yorktowne Green
Finish
Flat
Paint Base Type
Water
Coverage
400 to 450 sq ft/gal
VOC Content
0g/L
Dry Time
1/2 to 1 hr
Application Method
Brush, Roll, Spray
Standards
Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Fiber, Plaster, Wood, Paint Base Type Water, Paint Color Family Blues, Color Yorktowne Green, Finish Flat, Size 5 gal, Coverage 400 to 450 sq ft/gal, VOC Content 0g/L, Dry Time Recoat 1 to 2 hr, Dry Time 1/2 to 1 hr, Application Method Brush, Roll, Spray, Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.