20 in x 16 in x 14 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 22XM44
Zoro # G2974137
product price:Â $4.25
/ea
Sold in multiples of 15 for $63.75
Key Features
Inside Length
20 in
Inside Height
14 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22XM44
Zoro #
G2974137
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
20 in
Inside Width
16 in
Inside Height
14 in
Outside Length
20 3/8 in
Wall Thickness
1/8 in
Outside Height
14 5/8 in
Outside Width
16 3/8 in
Inside LxWxH
20x16x14
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 14 in, 20x16x14 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 in, Outside Width 16 in, Outside Height 14 in, 20 3/8x16 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.