Load Cell, 12 ft, 200 lbf, Stainless Steel
- Mfr # LC703-200
- Zoro # G623358585
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Full Scale Deflection
0.003 in
Calibration Output Measurement
0 %, 50 %, 100 %
Load Cell Capacity
200 lbf
Maximum Operating Temperature
179.6 Degrees F
Calibration Standard
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC703-200
- Zoro #
- G623358585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 12 ft
- Overall Width
- 0.9 in
- Overall Length
- 1.8 in
- Overall Height
- 1 in
- Thread Size
- 3/8"-24
- Wire Rope Length
- 1.8 in
- Length
- 1.8 in
Details
- Full Scale Deflection
- 0.003 in
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Load Cell Capacity
- 200 lbf
- Maximum Operating Temperature
- 179.6 Degrees F
- Calibration Standard
- NIST
- Repeatability
- +/-0.05%
- Electrical Connection
- Cable
- IP Rating
- IP 54
- Hysteresis
- +/- 0.15%
- Calibration Method
- Five Point
- Thread Type
- Fine
- Force Type
- Compression, Tension
- Item
- Load Cell
- Material
- Stainless Steel
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,12 ft,200 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.