20 in x 20 in x 20 in Shipping Box, White, Corrugate, Single Wall, 32 ECT

  • Mfr # 22XL77

  • Zoro # G2974697


product price:  $7.05
/ea
Sold in multiples of 10 for $70.50

Key Features

Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22XL77
Zoro #
G2974697
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
20 in
Inside Height
20 in
Outside Length
20 3/8 in
Wall Thickness
1/8 in
Outside Height
20 5/8 in
Outside Width
20 3/8 in
Inside LxWxH
20x20x20

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
White
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Features
Corrugated

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 20 in, 20x20x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 in, Outside Width 20 in, Outside Height 20 in, 20 3/8x20 3/8x20 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color White, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.