Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H, 2 C, Hardwired, 19V AC to 30V AC

  • Mfr # TEC3630-14-000

  • Zoro # G2974834


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Voltage
19V AC to 30V AC
Stages Heat
2
Color
White
Stages Cool
2
Power Method
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC3630-14-000
Zoro #
G2974834
UPC #
662011736363
Country of Origin
Mexico

Dimensions

Overall Height
4 3/4 in
Overall Depth
1 7/16 in
Screen Width
4 3/4 in
Sensor Length
15 ft
Screen Height
1 7/16 in
Overall Width
5 5/8 in

Details

Item
Low Voltage Thermostat
Voltage
19V AC to 30V AC
Stages Heat
2
Color
White
Stages Cool
2
Power Method
Hardwired
Programs per Week
7 or Nonprogrammable
Temp. Settings per Day
0
Control Type
Touch Screen
WiFi Capability
No
Humidification Control
Yes
Includes
USB Port Configuration
Control Output
Single Stage RTU/Heat Pump with Economizer
Terminal Designations
0-10 VDC;BI1;BI2;COS;OAT;R SEN;SAT
Standards
BACnet International, CE, FCC Compliant to CFR 47, RCM Mark, Transmission Complies with FCC Part 15.247, UL Listed, UL60730
Sensor Type
Occupancy Sensor
Dehumidification Control
No
Occupancy Sensor
Compatible with Occupancy Sensor
Temperature Control Range
40 Degrees F to 90 Degrees F, 54 Degrees F to 100 Degrees F
Contact Rating
19V AC to 30V AC
Operating Humidity Range
+/-5% RH from 20% to 80% RH
Number of Heating Stages - Heat Pump System
2
Number of Pipes
2
Backlit Screen
Yes
Wireless
Wireless
Operating Temperature Range
32 Degrees F to 122 Degrees F
Compatible with Building Automation Systems
Yes
Battery Type
Hardwired
Thermostat Type
Low Voltage
Backlit Type
Touch Activated
Programming Capability
7-Day, Not Programmable
Network Protocol Compatibility
BACnet MS/TP, N2
Housing Color
White
Occupancy Sensor Compatibility
No
Enclosure Color
White
System Settings
Auto-Heat-Cool-Off
Sensor Location
Built-In
Number of Relay Outputs
1
Amperage
1 A
Lead Wire Gauge
18 ga, 22 ga
Humidification/Dehumidification Control
Yes, No
Frequency
50 Hz, 60 Hz
Number of Relay Inputs
1
Maximum Temperature Control
100 Degrees F
Temperature Scale
Fahrenheit/Celsius
Smart Connectivity
No Connectivity
Temperature Adjustment
Single or Two Stage
Filter Change Reminder
Yes
Remote Control Functions
On/Off and Temperature Control
Number of Heating Stages - Conventional System
2
Number of Cooling Stages - Heat Pump System
2
Compatible System Type
Heat Pumps With Aux, RTU's
Temperature settings per day
0
Fan Settings
High-Med-Low-Auto-Quiet
Electrical Connection Type
Hardwired
Includes Batteries
No
Minimum Operating Temperature
32 Degrees F
Minimum Temperature Control
40 Degrees F
Temperature Sensitivity
+/- 0.9 Degrees F
Number of Relay Inputs/Outputs
1 / 1
Number of Cooling Stages - Conventional System
1
Application
Heat and Cool
Maximum Operating Temperature
122 Degrees F

Description

BACnet MS/TP Tstat,Wireless,HP W/Aux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.